Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1752944

MPN #: TF-220-10FF

Little Giant® Reinforced Nose Hand Truck TF-220-10FF - Flat-Free with Foot Kick & Dual Handle

Product Description
Little Giant® 12" Reinforced Nose Plate Hand Truck TF-220-10FF - 10" Flat-Free Wheel with Foot Kick and Dual Handle

12" Deep x 14" Wide reinforced nose plate safely handles larger, bulky loads. Beveled leading edge is easier to slide under loads. Frame and extra high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle. Foot Kick provides extra leverage on heavy loads when starting. Dual Handle

PRICE
$445.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
445.95
Buy 6 units - 11 units
425.95Save $20.00 (4%)
Buy 12+ units
409.95Save $36.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height49 in
Weight Capacity800 lbs
Weight39 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth12 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorGreen
Wheel Type(4) Flat Free
Handle TypeDual Pin
Style2-Wheel
MaterialSteel
Manufacturers Part NumberTF-220-10FF
Noseplate TypeReinforced Nose
Handle StyleDouble
BrandLittle Giant

Warranty

Warranty1 yr