Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233581

MPN #: NH2030W-32

Scotsman® Hard Nugget Ice Machine, Water Cooled, 2003 lb/24 hours, 208-230V, 22.2 A

Product Description
Prodigy Plus® Ice Maker, nugget style, H2 Nugget Ice, water-cooled, self-contained condenser, production capacity up to 1943 lb/24 hours at 70°/50° (1636 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 208-230v/60/1-ph, 22.2 amps, NSF, cULus, engineered and assembled in USA

Features and Benefits
  • Extra large production capacity in a small footprint
  • Sealed, maintenance-free bearings for reduced preventative maintenance and long-lasting performance
  • Stainless steel evaporator and auger for maximum durability
  • AutoAlert™ indicator lights for better visibility
  • Operational footprint among the industry's smallest
  • Unit specific QR code for quick access to service manuals, cleaning guides and warranty history
  • Smart-Board™ advanced feature module available for additional diagnostic capabilities
  • Optional Vari-Smart™ ice level control allows operators to customize ice levels
  • Antimicrobial protection guards internal surfaces between cleanings
  • Sealed refrigeration system minimizes outside airborne contamination
  • Inherently more energy and water efficient than cube machines


PRICE
$17,709.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height29 in
Pounds of Ice per 24 Hours2003 lbs

Product Details

TypeIce Maker
ColorSilver
Amperage22.2 A
Hertz60 Hz
CoolingWater Cooled
Voltage208 - 230 V
Ice Cube TypeNugget
MaterialStainless Steel
Phase1
Package Quantity1
Manufacturers Part NumberNH2030W-32
Kilowatts per 100 lbs3.04 kW
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr