Haws® AXION Advantage®, AX13, Eye/Face Wash System, ABS Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Haws® AXION Advantage AX13 Eye/Face Wash System, ABS Plastic
Model AX13 AXION Advantage®eye/face wash system shall include the AXION®MSR eye/face wash head, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
Model AX13 AXION Advantage®eye/face wash system shall include the AXION®MSR eye/face wash head, stainless steel connecting hardware, ANSI eyewash gauge, tape measure, complete installation instructions and ANSI compliance information. The AXION Advantage system is ANSI compliant when installed correctly based on manufacturer guidelines and when tested against the ANSI Z358.1 checklist included with the product. The materials provided offer complete ANSI compliance tools and instructions. At the current time, ANSI does not regulate product brands, models, or the interchange of product components.
PRICE
$289.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eyewash Station |
| Material | Plastic |
| Description | Haws® AXION Advantage Eye/Face Wash Upgrade Kit AX13 |
| Color | Green |
| Series | AXION® |
| Eyewash Flow Rate | 3.7 gal/min |
| Manufacturers Part Number | AX13 |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |