Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB3149021

MPN #: 6810

Haws® Fixture Carrier with Custom Fit Side Drain Port, In-Wall Floor Mount

Product Description
Model 6810 In-wall floor mounted fixture carrier: Two 2-½" x 1-½" x 1/8" thick structural steel uprights having 6" x 3" x 3/8" thick welded coated steel 4-bolt floor flanges, supplied with 'U' bolts and hardware. For use in conjunction with Haws® in-wall mounting plates 6700, 6700.4, 6710, 6715, 6717, or 6776, for extra heavy duty fixture support. Fits inside standard 2" x 4" wall construction. Suitable for use with either 3/8" or 1/2" concrete anchors (by others). Includes mounting holes for plumbing stub out bracket and electrical boxes, and a on-site custom-fit side drain port. This port can be placed at any height. Exceeds requirements when tested in accordance to ASME Standard A112.6.1M. Design was independently verified as suitable to meet HCAI and CBC anchor spacing requirements.

PRICE
$919.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFixture Carrier
Mounting LocationIn-Wall Mount
IncludesMounting Holes For Plumbing, A On-Site Custom-Fit Side Drain Port
MaterialSteel
DescriptionIn-Wall Floor Mounted Fixture Carrier
ColorGreen
Manufacturers Part Number6810
BrandHaws