Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592951

MPN #: 15427

Hercules 15427 Pro Dope Thread Sealant - Screw Cap With Brush 1 Pt. - Pkg Qty 12

Product Description
Hercules 15427 Pro Dope Thread Sealant - Screw Cap With Brush 1 Pt.

Oil-based thread sealant. Not for use on plastic pipe or fittings. Gray color. Non-setting formula; Will not harden, crack or become brittle. Accepted for use on FlowGuard Gold Pipe and Fittings.

PRICE
$98.40  Sold in packages of 12 / $8.20 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 pt

Product Details

Manufacturers Part Number15427
Package Quantity12
DescriptionPro Dope Thread Sealant - Screw Cap With Brush
BrandHercules