Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hercules

Model # :WBB1593318

MPN #: 45801

Hercules 45801 Megabubble Leak Detector - With Dauber 8 oz. - Pkg Qty 24

Product Description
Detects even the smallest gas leaks. Produces large, blue, long-lasting bubbles. Clings, even to vertical surfaces. Non-toxic, non-corrosive formula.

PRICE
$288.00  Sold in packages of 24 / $12.00 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz

Product Details

Manufacturers Part Number45801
Package Quantity24
DescriptionMegabubble Leak Detector - With Dauber
BrandHercules