Combustible Gas Leak Detector
Write a Review
Questions & Answers (0)
Hand-held precision equipment detects all hydrocarbon and other combustible gases including propane, methane, butane, industrial solvents, and more.
Specifications
Product Details
| Manufacturers Part Number | 69373 |
| Package Quantity | 1 |
| Description | Combustible gas detector w/ case |
| Brand | Yellow Jacket |
Related Products
The NGD269 is ideal for checking automotive exhaust and fuel systems, liquid- and gas-fired heating systems, propane tanks and filling stations, cracked heat exchangers and manholes/sewers. Detects the presence of most combustible gases without measuring or displaying their concentration. The unit's analog bar graph, and the speed and tone of its audible alarm, enable the NGD269 to pinpoint the location of a gas leak by comparing its responses to gas exposure at different points. Measures and displays the concentration of CH4 (methane/natural gas), C3H8 (propane) and H2 (hydrogen) for ...
Air-Care DuctMaster III Air Duct Cleaning Machine The DuctMaster cleans air ducts efficiently with the ease of the remote control. No cable to worry about. 7 piece dryer vent cleaning kit included. Key Features Inlet Hoses: 3" dia. x 12' hose with cuffs 1.5" x 35' hose, brush and motor assembly. Filtration: 1st and 2nd stage (dual stage) 20 gallon disposable bag filter 3rd stage electrostatic air filter 4th stage HEPA filter. Remote Control: Infrared handheld with Pocket or belt clip. Uses 9 volt battery (included). Dual IR LED transmitters and Dual IR receiver sensors.
The 55800 leak detector employs a new metal oxide gas sensor for the detection of chlorofluorocarbon gasses and blends. This tin oxide sensor is characterized by high sensitivity and fast response, upon detecting the presence of extremely small levels of chlorofluorocarbon gases. Integrated into the design is a powerful microprocessor that automatically selects the best-operating conditions for the sensor, to ensure optimum performance. The optimum sensor performance is maintained and monitored throughout the life of the sensor. LCD Features: WAIT: This indication flashes whenever the ...
Supco Indoor Air Quality Meter This Indoor Air Quality Monitor is used for pinpointing IAQ problem areas. Supco IAQ Series measures Carbon Dioxide (CO2), Temperature and Humidity with Dew Point and Wet Bulb. Ideal for air quality diagnosis, they can be useful in identifying Sick Building Syndrome due to high levels CO2. Portable Backlight LCD Display Function Auto Shut-Off Non-Dispersive Infrared Sensor (NDIR) Visible/Audible (80dB) CO2 Alarm Large, Triple Function LCD Display Min/Max, Average Recall Key Specifications Warm up Time: 30 seconds Humidity Accuracy: +/- 3% RH (10% to 90%) ...
Supco Wall Mounted Co2 Monitor This Indoor Air Quality Monitor is used for continuously monitoring important IAQ parameters. Supco IAQ Series measures Carbon Dioxide (CO2), Temperature and Humidity with Dew Point and Wet Bulb. Ideal for air quality diagnosis, they can be useful in identifying Sick Building Syndrome due to high levels CO2. Desktop or Wall Mounting Alarm Output Relay 12 V Power Adapter (included) Non-Dispersive Infrared Sensor (NDIR) Visible/Audible (80dB) CO2 Alarm Large, Triple Function LCD Display Min/Max, Average Recall Key Specifications Warm up Time: 30 seconds ...