Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1592468

MPN #: 30211

Oatey 30211 All Purpose Leak Detector With Trigger Spray 16 oz. - Pkg Qty 12

Product Description
Oatey 30211 All Purpose Leak Detector With Trigger Spray 16 oz.

Detects leaks quickly on all types of tubing, valves, cylinders, pressure tanks or other systems under air, gas or oxygen pressure. Functions in -55 F to 160 F temperature range. Slow evaporation rate extends inspection time.

Features:
  • High-viscosity formula clings to vertical surfaces
  • Designed for use with all types of tubing, valves, cylinders, pressure tanks and other systems under air, gas and oxygen pressure
  • Can be used in a temperature range from -55 degrees Fahrenheit to 160 degrees Fahrenheit
  • Produces large, long-lasting bubbles to indicate leaks
  • Slow evaporation rate provides long inspection times for leak detection
  • Non-toxic
PRICE
$228.00  Sold in packages of 12 / $19.00 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz

Product Details

Manufacturers Part Number30211
Package Quantity12
DescriptionAll Purpose Leak Detector With Trigger Spray
BrandOatey