Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3787675

MPN #: R9100

REED Instruments Ultrasonic Leak Detector, 40 kHz

Product Description
This ultrasonic leak detector converts ultrasound signals produced by industrial machinery into easily recognizable audible sounds for a user to evaluate the condition of individual components. The R9100 includes a transmitter that generates a 40 kHz signal to help pinpoint leaks and headphones for use in loud environments.

Features:
  • Locates leaks generated by pressure, vacuum, water, gas or air
  • Visible (LED) and Audible (ticking) alarms assist in pinpointing leaks
  • Earphone jack for loud environments (earphones included)
  • User adjustable sensitivity wheel
  • Accuracy (+/-): ±2kHz


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width1-1/2 in
Height1/2 in
Weight1 lbs

Product Details

TypeLeak Detector
DigitalNo
Number of Pieces5
Data OutputNo
StyleUltrasonic
Fraction OptionNo
Package Quantity1
Manufacturers Part NumberR9100
BrandREED Instruments