Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593626

MPN #: 45803

Hercules 45803 Megabubble Leak Detector - Refill Container 1 Gallon - Pkg Qty 4

Product Description
Detects even the smallest gas leaks. Produces large, blue, long-lasting bubbles. Clings, even to vertical surfaces. Non-toxic, non-corrosive formula.

PRICE
$187.80  Sold in packages of 4 / $46.95 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

Manufacturers Part Number45803
Package Quantity4
DescriptionMegabubble Leak Detector - Refill Container
BrandHercules