Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592431

MPN #: 45802

Hercules 45802 Megabubble Leak Detector - With Sprayer 32 oz. - Pkg Qty 12

Product Description
Detects even the smallest gas leaks. Produces large, blue, long-lasting bubbles. Clings, even to vertical surfaces. Non-toxic, non-corrosive formula.

PRICE
$231.00  Sold in packages of 12 / $19.25 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

Manufacturers Part Number45802
Package Quantity12
DescriptionMegabubble Leak Detector - With Sprayer
BrandHercules