Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3218919

MPN #: JCBDLP724RDR-1795

Durham Mfg.® HD Cabinet, 14 Ga., 1 Fixed Shelf, 48"W x 24"D x 78"H, 72 Red Bins, Gray

Product Description
Heavy Duty Cabinet, 14 Gauge, 48 x 24 x 78, 1 Fixed Shelf, 1 Adjustable Shelf, 72 Red Bins, Flush Doors with Louvered Panel, 4 Drawers, 12 Door Shelves, Lockable, Chrome Handle with Keys

Cabinets with Hook-On-Bins, Shelves, Door Shelves & Drawers:
  • Drawers move in and out easily on ball bearing slides; 250 Lbs. capacity
  • 3‑point locking system with keyed handle and lock rods, 4 keys included
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Fully welded louvered panels reinforce doors and hold Hook‑On‑Bins®
  • Hook‑On‑Bins® by Durham are included and can be installed easily with no tools required
  • Durable, textured, gray powder coat finish


PRICE
$3,255.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight519.3 lbs
Gauge14 ga

Product Details

Lock TypeKeyed Lock
TypeStorage Cabinet
Shelf Capacity750 lbs
Number of Adjustable Shelves1
ColorGray
Door TypeSolid
Handle TypeChrome
StyleFull Height
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberJCBDLP724RDR-1795
Number of Fixed Shelves1
BrandDurham Mfg.

Warranty

Warranty1 yr