Features:
- Heavy Duty Jumbo Poly Tensioner
- For Flat Package Loads
- For Use on All Poly Strapping
- For Strap Widths 5/8 - 1-1/2"
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 4 in |
| Height | 5-1/2 in |
| Max Material Thickness | -- |
| Strap Width | 5/8 - 1-1/2 in |
Product Details
| Type | Tensioner |
| Color | Black, Blue, Silver |
| Applicable Materials | Polypropylene, Polyester |
| Material | Steel Frame |
| Manufacturers Part Number | EP-1195 |
| Duty | Heavy Duty Jumbo |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |