Encore Packaging Stainless Steel Tensioner For 3/8" - 3/4" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This easy to use stainless steel tensioner is designed to work with tooth seals and has applications for outdoor signs, round loads, and hose clamps. strap width: 3/8 - 3/4", strap gauge: .015 - .030".
PRICE
$179.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.015 - 0.030 |
| Strap Width | 3/8 - 3/4 |
Product Details
| Type | Tensioner |
| Color | Blue |
| Manufacturers Part Number | RSA-550 |
| Duty | Heavy Duty |
| For Use With | Stainless Steel |
| Brand | Encore Packaging |