Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3221084

MPN #: 54161ELEM

New Age Industrial HD Mobile Breakfast & Meal Service w/ Fold-Down Shelves, Silvery White/Dull Gray

Product Description
Revolutionize your meal service with the New Age Industrial 54161ELEM Heavy Duty Aluminum Mobile Breakfast & Meal Service Station, the ultimate solution for K12 schools and hospitality settings. This robust, all-welded aluminum cart is designed for unparalleled versatility and durability. It features three convenient fold-down shelves for extra serving or prep space, and two fold-up tray slides for easy self-service, all capable of being neatly stowed when not in use. Two solid top and two solid bottom shelves with open sides provide ample storage, while integrated cutouts are perfectly sized to accept three full-size (18" x 26") poly food storage boxes (not included), streamlining your meal components. Equipped with six heavy-duty 6" x 2" TPR tread platform casters and two reliable floor locks, this station offers both effortless mobility and secure positioning. Its clever design allows it to unfold to 95"L x 37-3/4"W x 58"H for full deployment, then fold down to a compact 68-1/4"L x 58"H x 28"D for transport and storage, saving valuable space. Proudly Made in the USA.

Product Benefits:
  • Overnight Prep: Prep extra food boxes for serving in advance and store them securely on the cart's shelves, ready for quick and easy replenishment
  • Walk-In Cooler & Dry Storage Safe: Easily roll the cart into your walk-in cooler for overnight storage, ensuring food freshness and safety Simply roll it out to the serving area when it's needed
  • Flexible Design: This cart's unique features provide a versatile display area and additional workspace.
  • 5-Year Construction Guarantee: Backed by a 5-year warranty on materials and workmanship
  • Rust & Corrosion Lifetime Guarantee: Protected against rust and corrosion for a lifetime
  • Efficient Restocking: The two (2) lower solid shelves offer ample storage for overstock, making restocking the breakfast foods and items quick and easy
  • Silvery White/Dull Gray
Ideal for:
  • Cafeterias
  • Hotels
  • K-12 Schools
  • Colleges & Universities
  • Corporate Offices
  • Catering Services


PRICE
$12,999.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length95 in
Width37-3/4 in
Height58 in
Weight230 lbs

Product Details

Assembly RequiredNo
Country of OriginUSA
MaterialAluminum
Package Quantity1
ColorSilver
Caster Type6 Rigid
Manufacturers Part Number54161ELEM
BrandNew Age Industrial