New Age Industrial Heavy Duty Enclosed Cabinet, 38"H, 20 Pan Capacity, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1296 Heavy Duty Half-Size Enclosed Transport Cabinet delivers secure and efficient food transport. Constructed from durable aluminum with interlocking side panels, it withstands demanding commercial use. NSF certified, it maintains optimal food temperature with enhanced air circulation. Versatile storage accommodates half-size sheet pans. Smooth-rolling 5" swivel casters with non-marking wheels provide effortless maneuverability. Features include a user-friendly latching system, optional door hold-open, and a gravity catch. Ideal for catering, restaurants, healthcare, and correctional facilities, this cabinet offers robust construction and reliable performance. With a 38 pan capacity and 1-1/2" runner spacing, it maximizes storage in a compact, half-size design. 5-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion.
PRICE
$1,819.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 27-5/8 in |
| Height | 38 in |
| Weight Capacity | 1000 lbs |
| Dimensions | 27-5/8 x 20-7/8 x 38 in |
Product Details
| Assembly Required | No |
| Type | Transport Cabinet |
| Color | Silver |
| Caster Type | 2 Swivel, 2 Locking Swivel |
| Symbols | Made in USA |
| Casters | 4 |
| Material | Aluminum |
| Description | Aluminum Enclosed Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 1296 |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF Certified |