New Age Industrial HD Slanted Shelf Picking Cart w/ 3 Shelves, 600 lb. Cap., 22"L x 53"W x 51-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Increase the efficiency of your picking and merchandising operations with the New Age Industrial 51230 3-Tier Heavy Duty Aluminum Slanted Shelf Picking Cart/Lug Merchandiser. This all-welded aluminum cart features three slanted shelves, providing clear visibility and easy access to items, ideal for holding up to nine standard lug tubs (approximately 25"L x 8-3/4"H x 16"W, tubs not included). Equipped with four 5" plate type platform casters (two rigid, two swivel), it ensures smooth and stable mobility. Designed for heavy-duty use, this cart offers a 600 lb. weight capacity, making it a reliable solution for warehouses, distribution centers, and retail backrooms. Proudly Made in the USA.
See price in cart
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 53 in |
| Height | 51-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 71 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 16-3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Order Picking Cart |
| Shelf Capacity | 200 lbs |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Aluminum |
| Manufacturers Part Number | 51230 |
| Brand | New Age Industrial |