Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220780

MPN #: 1408

New Age Industrial HD Stocking Utility Cart w/ Perimeter Bumper, 1200 lb Cap, 48-1/2"L x 21"W x 41"H

Product Description
Minimize mess and maximize efficiency in produce handling with the New Age Industrial 1408 Heavy Duty Aluminum Wet Produce Stocking/Utility Cart. This mobile, all-welded aluminum cart features a wrap-around perimeter bumper on the top shelf and two reinforced, removable solid shelf drip pans, specifically designed to contain moisture and debris during transport. Equipped with six 5" platform type casters (four swivel and two rigid) and an ergonomic handle, it ensures smooth and easy maneuverability with a zero-turning radius, even in crowded spaces. NSF certified and built with a robust 1200 lb. weight capacity, this cart is ideal for grocery stores, restaurants, and food service operations. Proudly Made in the USA.

Features:
  • Framework is constructed out of 1-1/2" x 2" x 1/16" wall tubing
  • Full perimeter bumper on the top shelf is standard


See price in cart

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/2 in
Width21 in
Height41 in
Weight Capacity1200 lbs
Weight45 lbs
Wheel Diameter5 in
Shelf Clearance20-1/4 in
Top Shelf Height24-7/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeUtility & Stock Cart
Shelf Capacity600 lbs
Caster Type(2) Rigid, (4) Swivel
Wheel TypeSolid
Number of Shelves2
MaterialAluminum
Manufacturers Part Number1408
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF