New Age Tubular Aluminum Utility Cart, 700 lb. Capacity, 47"L x 21"W x 44-1/2"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Double-deck tubular stock cart features an all-welded aluminum design that's perfect for produce stocking operations. Cart features a slim 19" overall width for working in narrow aisles. Uprights and handle are constructed of 1-5/16" diameter pipe for strength. Lifetime Warranty against rust and corrosion..
Cart with Solid Top features a 0.1/16" thick aluminum top shelf that allows for transport of smaller sized material. Framework is 1-1/2" x 1-1/2" x 0.1/16" and 1-1/2" x 1-1/2" x 0.1/16" wall aluminum tubing. Rolls smoothly with four swivel 5" polyurethane stem casters.
Cart with Solid Top features a 0.1/16" thick aluminum top shelf that allows for transport of smaller sized material. Framework is 1-1/2" x 1-1/2" x 0.1/16" and 1-1/2" x 1-1/2" x 0.1/16" wall aluminum tubing. Rolls smoothly with four swivel 5" polyurethane stem casters.
PRICE
$629.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 21 in |
| Height | 44-1/2 in |
| Weight Capacity | 700 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 19-3/4 in |
Product Details
| Assembly Required | No |
| Type | Low Deck Stock Cart |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Aluminum |
| Manufacturers Part Number | 96134BH |
| Brand | New Age Industrial |