Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3253640

MPN #: LCP1000M

Milwaukee Dual Wheel Poly Dump Cart, 10 Cu. Ft., 650 lb. Cap., Black/Red

Product Description
The 650 LB Poly Dump Cart from Precision Products is a dependable and versatile hauling solution for homeowners, landscapers, and outdoor enthusiasts. Built with a heavy-duty 650 lb capacity and a rugged poly bed reinforced with welded steel support, it handles soil, mulch, firewood, tools, and more with ease. Large 16" pneumatic tires provide smooth mobility over grass, gravel, and uneven terrain, and the sturdy steel frame delivers long-lasting durability. The convenient dump design makes unloading quick and effortless - simply tip to release your load cleanly. Proudly Made in the USA and backed by a one-year warranty, this cart combines strength, convenience, and rugged performance for everyday outdoor projects. Easy to assemble and built to last, it's the perfect workhorse for yard, garden, and property maintenance.

Features:
  • Spring Loaded Hitch
  • Hand Latch Dump Mechanism


PRICE
$259.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Height28-3/4 in
Weight Capacity650 lbs
Wheel Diameter16 in

Product Details

Wheel MaterialRubber
TypeDump Cart
ColorBlack/Red
Wheel Type(2) Pneumatic
StyleDual Wheel
Capacity10 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberLCP1000M
BrandMilwaukee

Warranty

Warranty1 yr