Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB985106

MPN #: 261098

Wesco® Battery Powered Lift Counter Balanced Stacker 261098 76"H 30" Forks

Product Description
Wesco® BATTERY POWERED COUNTER BALANCED STACKER

Use anyplace where a typical Lift Truck's Straddle Legs may interfere with the Job!

Counterbalanced stacker is ideal for positioning dies, feeding materials into machinery or loading/unloading trucks, as the lack of protruding outrigger legs allows the unit to approach the work area without interference. Proven battery powered hydraulic pump lifts and lowers cargo via a hand-held remote control to ensure operator safety. Maintenance-free 12V battery, 10 amp battery charger, voltmeter and keyed on/off switch are standard. Lift truck may be operated on AC current while recharging. Electric stacker includes a floor lock for stationary positioning and mast safety screen to protect operator. 1 Year Limited Warranty.

Note: Stackers require appropriate counter weights (sold separately) to obtain lift capacity. Order the proper weight kit for your planned load. Order will be cancelled by the manufacturer if attempted to order without counter weights. Please refer to Frequently Purchased Together for available options.
PRICE
$5,599.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-1/2 in
Width26-1/4 in
Height94 in
Lowered Height1 in
Raised Height76 in
Weight Capacity850 (with proper Counter Weight-Sold Separately) lbs
Weight619 lbs
Distance Across Forks6 to 25 (adjustable) in
Fork Length30 in
Fork Width3 in
Front Wheel Diameter4 in
Load Center13 in

Product Details

Assembly RequiredNo
TypePowered Lift
ColorRed
Wheel TypePhenolic
Voltage12 V
Charger10 Amp
MaterialSteel
Manufacturers Part Number261098
BrandWesco