Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988935

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Product Description
✓ Supports up to 880 lbs as much as 59" high
✓ Adjustable fork width from 8-1/2" to 19-1/2"
✓ Ergonomic foot pump lifts & positions loads

The Global Industrial™ Manual Lift Stacker can be used to lift files, file boxes, computer equipment, and mailroom supplies weighing up to 880-pounds as much as 59" above the floor. Designed with a compact 22-1/2" wide frame that fits through standard doors, it is ideal for applications where aisles and congested areas prevent the use of larger equipment.

The lift truck is made with a durable yellow powder coat steel frame, corrosion-resistant chrome-plated steel rails & loop handle, and 25-1/2" long heavy-duty steel forks. A simple foot-operated hydraulic pump raises the forks. Assembly required. Limited 1-Year Warranty.

  • Height range from 3-1/2" to 59"
  • Powder coat finish is resistant to scratches & corrosion
  • Simple control knob sets the mechanism from lift to lower
  • (2) 5" polyurethane swivel wheels with brakes, (2) 3" phenolic fixed load casters
  • Optional platform (#988936) available separately
  • PRICE
    $1,019.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length37 in
    Width22-1/2 in
    Height70 in
    Lowered Height3-1/2 in
    Raised Height59 in
    Weight Capacity880 lbs
    Weight187 lbs
    Distance Across Forks8-1/2 to 19-1/2
    Fork Length25-1/2 in
    Fork Width4-1/4 in
    Load Center12-3/4 in

    Product Details

    Assembly RequiredYes
    TypeFoot Pedal Operated
    ColorYellow
    Wheel Type(2) 5" Polyurethane Swivel with Brakes, (2) 3" Phenolic Rigid
    MaterialSteel
    Manufacturers Part Number988935
    BrandGlobal Industrial

    Warranty

    Warranty1 yr