Whistle Multi-Purpose Powder Detergent, Citrus, 19 lb. Pail
Write a Review
|
Questions & Answers (0)
Product Description
Whistle® Multi-Purpose Powder Detergent is an effective multi-surface cleaner for floors, counters, walls, appliances and other hard surfaces. Versatile powder formula can also be used in washing machines to lift out tough dirt and oil stains while leaving the laundry smelling fresh and clean.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 lbs |
Product Details
| Style | Powder |
| Scent | Citrus |
| Capacity | 19 lb |
| Size Type | 19 lb. Pail |
| Package Quantity | 1 Pail |
| Description | Multi-Purpose Powder Detergent |
| Manufacturers Part Number | CBD95729888 |
| Brand | Diversey |
Compliance & Certifications
| Certifications | Kosher Certified |