Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HealthSmart

Model # :WBB2337484

MPN #: 555-7300-2400HS

HealthSmart® Standard Lumbar Back Support Cushion, 14" x 13", Navy

Product Description
Features & Benefits:
  • Turn the seat in your home, office or car into a more supportive place for your lower back
  • This lumbar back support cushion will help you sit straight and avoid the bad posture and back ache that come from slouching
  • The cushion's orthopedic design helps to relieve tension and keep the spine in proper alignment
  • This lumbar support cushion makes a great travel pillow for your car or truck
  • Ease the pain that comes from long trips or even your daily commute
  • It also makes a great bedrest! The polyester/cotton cover is removable and machine washable
  • Includes elastic strap to hold cushion in place (standard cushions only)
Specifications:
  • Removable, machine-washable polyester/cotton cover
  • Made of highly resilient contoured foam
  • Size: 14 x 13 inches
PRICE
$22.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width4-1/2 in
Height13 in
SizeStandard

Product Details

TypeLumbar Cushions
MaterialFoam, Polyester/Cotton
Package Quantity1
DescriptionLumbar Back Support Cushion
ColorNavy
Manufacturers Part Number555-7300-2400HS
BrandHealthSmart