Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337498

MPN #: 513-7608-2400

DMI® Comfort Chair Pillow Cushion, Navy

Product Description
Features & Benefits:
  • Soft, comforting cushion is ideal for wheelchairs or other chairs that need extra softness
  • Six ties help secure the cushion in place
  • Great for home or office use, it molds to body contours helping to prevent painful pressure sores
  • Overstuffed with hypoallergenic polyester fiberfill
  • Highly absorbent material for incontinent patients; cushion is machine washable
Specifications:
  • Seat Size: 16 x 16 inches
  • Back Size: 16 x 22 inches
  • Arms: 16 x 14 inches
PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height22 in
SizeStandard

Product Details

TypeWheelchair Cushions
MaterialPolyester Fiberfill
Cushion TypePillow Cushion
Package Quantity1
DescriptionComfort Chair Pillow Cushion
ColorNavy
Manufacturers Part Number513-7608-2400
BrandDMI