- Modes: Cool, Heat, Dry, Fan, Auto
- Turbo Mode • Fully Modulating fan speeds
- Sleep Mode
- Up-Down / Right-Left Louver control (fixed or swing)
- Relative Humidity Sensor
- Intelligent Eye (Occupancy Sensor)
- ECO Mode
- Heating Setback (46° F Heating Mode)
- Anti-corrosive fin coating
Carrier Ductless Heat Pump High Wall Indoor Unit, 36000 BTU, 3 Ton, 208/230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,215.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44-7/8 in |
| Depth | 10-13/16 in |
| Height | 14-9/16 in |
| Weight | 44 lbs |
| Distance Air Throw | 30 ft |
Product Details
| CFM | 382/635 CFM |
| Remote Control | Yes |
| Number of Zones | 1 |
| Color | White |
| Number of Speeds | 4 |
| Hertz | 60 Hz |
| Filter Type | Washable |
| BTU Cooling | 36000 |
| Mounting Location | Wall |
| Voltage | 208/230 V V |
| Phase | 1 |
| Ton | 3 tons |
| Manufacturers Part Number | 45MAHAQ36XA3 |
| Sound Level | 31.5 - 49.0 dB |
| Refrigerant Type | R-454B |
| Brand | Carrier |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Environmental Compliance | Energy Star Certified |
| Certifications | AHRI, ETL & cETL |