Water Jel Heat Shield Blanket 36"x30", 3630-1 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Gel-soaked Fire Blankets are a one-step system for Emergency First Aid on a burn victim. It extinguishes flames on a victim, put out smoldering clothes, relieve pain, cool the burn and protect against airborne contamination. The gel is water-soluble and can be easily rinsed off for further medical treatment. The blankets can also be used to put out fires and protect a rescuer from heat and flames. 36" x 30" blanket in carrying canister.
PRICE
$1,159.80 Sold in packages of 4 / $289.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 30 in |
| Height | 6-3/4 in |
Product Details
| Type | Accessory |
| Package Quantity | 4 |
| Description | Water Jel Heat Shield Blanket |
| Manufacturers Part Number | 3630-1 |
| Brand | Water-Jel |