Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB589651

MPN #: 1025

Heat Wagon 1" Dia. High Pressure Gas Hose, 25'L, Black

Product Description
Thermo-rubber hose for LP gas and natural gas. UL listed and CSA certified. 350 psig maximum pressure. Male pipe fittings on each end with female swivel fittings attached. For use on DG250, DG400, S405, 1800B, 950H, S1505B, 1200DF, VG175, VG400, VG500, and VG700C. This product is made in USA.

PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 in
Width1 in
Height1 in
Weight13 lbs
Hose Length25 ft
Diameter1 in

Product Details

TypeAccessory
ColorBlack
For Use WithS405, SE405, 1800B, 950H, S1505B, DG250-400, VG175-400-500-700C, 1200 DF
IncludesFemale Swivel Fitting
MaterialBrass
Max Operating PSI350 psi
Manufacturers Part Number1025
BrandHeat Wagon

Compliance & Certifications

CertificationsUL, CSA