Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB589676

MPN #: WD1825

Heat Wagon 18" Dia. Long Heater Duct, 25'L, White

Product Description
The steel wire reinforced industrial ducting is designed to perform -60 to 280°F intermittently. Fabric is flame resistant in accordance with UL94VTM-O Testing Methods. White with white heavy duty PVC wear strip, 6" pitch. Soft cuff with integral screw clamp entry end and wire rope coupling exit end. Integrated screw clamp sewn into the entrance end (only) of each duct. Entrance end of each duct is 2" oversize for easy installation on heater or adapter. For use with AR310 (HVF310) and AR 401 (HVF410 heater 2 way). This product is made in USA.

PRICE
$949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight56 lbs
Diameter18 in

Product Details

TypeHeater Duct
MaterialPVC
ColorWhite
Manufacturers Part NumberWD1825
For Use WithAR310, AR402
Max Exposure Temperature280
Min Exposure Temperature-60
BrandHeat Wagon

Compliance & Certifications

CertificationsUL94-VTM-0 Listed