- Dual output controls - High - 412,000 BTU, Low - 272,000 BTU
- Extra large fuel tank, 57 gallons
- Continuous run time over 30 hrs. on low (20 hours on high)
- Ductable up to 60'
- Capable of recirculation operation for improved fuel savings
- Preheated fuel filter for reliable cold starting
- Runs on #1, #2 diesel, kerosene, JP-8 or jet fuel
- Limited warranty of 1 year
Heat Wagon Direct Spark Heater, 412000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9,339.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 33 in |
| Height | 48 in |
| Weight | 507 lbs |
| Coverage Area | 8000 ft² |
Product Details
| Type | Indirect Fired Heater |
| CFM | 3250 CFM |
| Color | White |
| Fuel Tank Capacity | 57 gal |
| Voltage | 120 V |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | HVF410HD |
| BTU | 412000 BTU |
| Fuel Type | Diesel, Kerosene |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |