Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB586792

MPN #: VG400

Heat Wagon Direct Spark Dual Fuel Gas Heater, 120V, 400000 BTU

Product Description
Features:
  • 100% clean, dry heat. 200°F temperature rise
  • Dual fuel - switch from vapor propane to natural gas in minutes
  • Approved for indoor/outdoor applications
  • Ductable to 50'
  • Remote thermostat with 50' cord
  • Compact design fits through standard doorway
  • Whisper quiet blower
  • Optional second stage gas regulator strongly recommended B589664 (B-42)
  • Made in USA


PRICE
$9,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height45 in
Weight400 lbs
Coverage Area8000 ft²

Product Details

TypeIndirect Fired Heater
CFM2100 CFM
ColorWhite
Voltage120 V
MaterialSteel
Ignition TypeDirect Spark
Manufacturers Part NumberVG400
BTU400000 BTU
Fuel TypePropane, Natural Gas
ThermostatYes
BrandHeat Wagon

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA