Heatstar Nomad Series Forced Air Heater, 115V, 250000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The nomad single fuel LP direct fired heater is ideally suited for party tent heating. This unit operates at 250,000 BTU on high and 180,000 BTU on low. It functions very quietly. The high limit switch is easily reset with the turn of a knob.
PRICE
$3,079.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-13/16 in |
| Width | 20-5/16 in |
| Height | 34-13/16 in |
| Weight | 165 lbs |
| Coverage Area | 6250 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 2100 CFM |
| Color | White |
| Amperage | 8 A |
| Series | Nomad |
| Wattage | 800 W |
| Voltage | 115 V |
| Includes | Heater, Wheels, Hose and Regulator, Thermostat |
| Watts High | 800 W |
| Material | Steel |
| Ignition Type | Electronic |
| Manufacturers Part Number | HS250SF |
| BTU | 181000/250000 BTU |
| Fuel Type | Propane |
| Thermostat | Yes |
| Brand | HeatStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |