Heatizon Heatwave Floor Heating Cable HWC-64120 - 64-120 Sq. Ft. 120V
Write a Review
|
Questions & Answers (0)
Product Description
Heatizon Systems Heatwave Floor Heating Cables are a convenient and economical way to add heat to smaller areas or chained together for larger areas. This Heatwave Cable covers 64 sq. ft. at 15 watts/sq. ft. and up to 120 sq. ft. at 8 watts/sq. ft. Can be installed under tile, stone, hardwood, laminate and carpet. Heatwave Cables come with a Limited Lifetime Warranty. 2-1/2" to 4-1/2" Element Spacing
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4344 in |
| Width | 20 in |
| Height | 1/8 in |
| Weight | 11 lbs |
| Cord Length | 362 ft |
| Coverage Area | 64 / 120 ft² |
Product Details
| Type | Heating Cable |
| Operating Temperature Range | 40/104 °F |
| Color | Red |
| Amperage | 8.0 A |
| Wattage | 960.0 W |
| Voltage | 120 V |
| Watt Density | 8/14 W |
| Manufacturers Part Number | HWC-64120 |
| Brand | Heatizon |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | UL, ETL, CSA |