| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® Bin Cabinet, 12 Gauge With 102 Hook-On Bins & Shelves, 36"W x 24"D x 78"H
|
Questions & Answers (0)
Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8" diameter rods and provision for a padlock (padlock not provided). Door shelves hang easily on louvers. Shelves bolt into place easily using fasteners provided and adjust on 2-1/2" centers. 7 gauge leaf hinges to prevent sagging. 6" high base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. Durable gray powder coat finish. Fully welded back and door louvered panels reinforce door and hold Hook-on Bins. Allows weight capacity of 650 lbs per door (even distributed) Bins hook into place. No tools required.
Bin Size Reference
PRICE
$1,705.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Inside Width | 35-13/16 in |
| Inside Depth | 23-13/16 in |
| Inside Height | 71-13/16 in |
| Weight | 514 lbs |
| Gauge | 12 ga |
Product Details
| Cabinet Style | B |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid Flush Door |
| Number of Bins | 102 |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | HDC36-102-3S95 |
| Brand | Durham Mfg. |
| Shelf Capacity | 1900 lbs |
| Bin Quantity (Bin Size) | 48(A), 48(B), 6(C) |
| Color | Gray/Yellow |
| Style | Storage Cabinet with Hook-On Bins & Shelves |
| Louvered Panels | Doors, Interior |
| Package Quantity | 1 |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 1 yr |