Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB958171

MPN #: HDC60-156-3S95

Durham Mfg.® Bin Cabinet, 12 Gauge With 156 Hook-On Bins & Shelves, 60"W x 24"D x 78"H

Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8" diameter rods and provision for a padlock (padlock not provided). Door shelves hang easily on louvers. Shelves bolt into place easily using fasteners provided and adjust on 2-1/2" centers. 7 gauge leaf hinges to prevent sagging. 6" high base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. Durable gray powder coat finish. Fully welded back and door louvered panels reinforce door and hold Hook-on Bins. Allows weight capacity of 650 lbs per door (even distributed) Bins hook into place. No tools required.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,455.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2455.00
Buy 6 units - 10 units
2329.00Save $126.00 (5%)
Buy 11+ units
2259.00Save $196.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Inside Width59-13/16 in
Inside Depth23-13/16 in
Inside Height71-13/16 in
Weight786 lbs
Gauge12 ga

Product Details

Cabinet StyleB
Number of Adjustable Shelves3
Door TypeSolid Flush Door
Number of Bins156
MaterialSteel
Number of Shelves3
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part NumberHDC60-156-3S95
BrandDurham Mfg.
Shelf Capacity1625 lbs
Bin Quantity (Bin Size)72(A), 72(B), 12(E)
ColorGray/Yellow
StyleStorage Cabinet with Hook-On Bins & Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty1 yr