New Age Industrial Heavy Duty Aluminum Lug Dolly/Bin Cart, 350 lb. Cap., 33"L x 29-1/2"W x 37-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your bulk storage and transport efficiency with the New Age Industrial 93136 3-Tier Double-Wide Heavy Duty Aluminum Lug Dolly / Bin Cart. This robust cart is designed to hold 6 standard lug tubs (arranged 2 lugs wide by 3 lugs high). Its all-welded aluminum construction ensures exceptional durability. Equipped with four plate type platform casters, it provides smooth, stable mobility. With a substantial 350 lb. weight capacity, this dolly is built to handle heavy loads of ingredients or products. It accepts standard lug tubs (approximately 25"L x 8-3/4"H x 16"W), which are Not Included. Proudly Made in the USA. Designed with counter height in mind. Bin Color Family & Material: (Gray, Food Approved Molded Polyethylene Lug Tub Bins Model #RGY16825 & Lids 0361 are Not Included, Sold Separately). Bin Quantity (Bin Size): (6) Lug Tubs Bins or Totes Size 25"L x 8-3/4"H x 16"W (NOT Included, Sold Separately). Color: Silvery White/Dull Gray. 5-Year Guarantee Against Workmanship & Material Defects & Lifetime Guarantee Against Rust & Corrosion. 6 Bin (Sold Separately). (2) Platform Plate Type Rigid (Polyolefin Hub, Polyurethane Tread) & (2) Platform Plate Type Swivel (Polyolefin Hub, Polyurethane Tread).
PRICE
$699.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 29-1/2 in |
| Height | 37-7/8 in |
| Weight Capacity | 350 lbs |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Type | Cart Only |
| Color | Silver |
| Number of Levels | 3 |
| Casters | 2 Rigid, 2 Swivel |
| Number of Bins | 6 |
| Style | 3 High |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 93136 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |