- Steel strap type
- Strap width is up to 2" (50mm) x .050" (1.3mm)
Teknika Heavy Duty Steel Strapping Cutter for Up To 0.050" Thick & 2" Strap Width, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 1-3/16 in |
| Max Material Thickness | 0.050 |
| Strap Width | Up to 2 in |
Product Details
| Type | Cutter |
| Color | Yellow |
| Manufacturers Part Number | H-305 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Brand | Teknika |