Adjustable height portable tables are well suited for a wide variety of material handling applications. Moves smoothly on two rigid and two swivel 5" x 2" polyurethane casters. All welded steel construction (1/4" deck) and blue powder coat top. Provide positive height adjustment without downward drift. Features a two-speed manual gear mechanism to move heavy loads at 1/8" per crank rotation or lighter loads at 5/16" per crank rotation.
Hand Crank Operated Mechanical Post Table MT-3042-HP - 30 x 42 High Profile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,909.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
| Lowered Height | 28 in |
| Raised Height | 46 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 30 in |
| Platform Length | 42 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Post Lift Table |
| Color | Blue |
| Lift Type | Mechanical Hand Crank |
| Control | Hand Operated |
| Lift Time | 1/8" per Crank Rotation or Lighter Loads at 5/16" |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | MT-3042-HP |
| Brand | Vestil |