Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :T9FB3055689

MPN #: BA9-1017595

Baileigh Industrial Heavy Duty Metal Dust Collector, 220V, Three Phase, 5 HP, 2340 CFM, MDC-3500-HD

Product Description
The MDC-3500-HD Heavy Duty Metal Dust Collectorfrom Baileigh Industrial is great for collecting abrasive dust and chips from abrasive finishing and grinding machines. A metal dust collector helps keep your shop as clean as possible. Chips and dust collect into a metal drawer that is easy to clean and move around with its integrated casters, and Baileigh has eliminated the cloth bag and replaced it with fire resistant filters that helps eliminate the chanceof a fire. The MDC-3500-HD Heavy Duty Metal Dust Collector also features a pulse clean filter cartidge system.The MDC-3500-HD Heavy Duty Metal Dust Collectorhas a 5 hp motor that runs on 220V three phase power. This robust motor produces 2340 CFM. It is also very quite and operates at 78dB at full power.
  • Heavy duty metalworking dust collector
  • 5 hp
  • 2340 CFM
  • Pulse clean filter cartridge system
  • Fire resistant teflon coated filter
  • Magnehelic pressure gauge
  • Full steel construction
  • HEPA filter standard
  • Tool-less filter maintenance
  • CSA – U.S. certified
  • 220V 3 phase
Contact a representative today to find out more about the MDC-3500-HD dust collector for metal from Baileigh industrial.

PRICE
$11,869.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2 in
Filter Size (W x L x D)15 x 26 in

Product Details

CFM2340 CFM CFM
Horsepower5 HP
Sound Rating78dB
No Load Speed3600 RPM
StyleMobile
Motor Voltage220 V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1017595
Motor Horsepower5 HP
BrandBaileigh Industrial

Warranty

Warranty1 Year on Parts