New Age Industrial Heavy Duty Enclosed Cabinet, 56"H, 32 Pan Capacity, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1293 Heavy Duty (3/4-Size) Enclosed Transport Cabinet ensures safe and efficient food transport with its durable aluminum construction and interlocking side panels. NSF certified, it maintains optimal food temperature with enhanced air circulation. Versatile storage accommodates half and full-size sheet pans. Smooth-rolling 5" swivel casters with non-marking wheels provide effortless maneuverability. Features include a user-friendly latching system, optional door hold-open, and a gravity catch. Ideal for catering, restaurants, healthcare, and correctional facilities, this cabinet offers robust construction and reliable performance. With a 32 pan capacity and 1-1/2" runner spacing, it maximizes storage in a ¾-size design. 5-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion.
PRICE
$2,089.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 27-5/8 in |
| Height | 56 in |
| Weight Capacity | 1000 lbs |
| Dimensions | 27-5/8 x 20-7/8 x 56 in |
Product Details
| Assembly Required | No |
| Type | Transport Cabinet |
| Color | Silver |
| Caster Type | 2 Swivel, 2 Locking Swivel |
| Symbols | Made in USA |
| Casters | 4 |
| Material | Aluminum |
| Description | Aluminum Enclosed Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 1293 |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF Certified |