Fire Hose Reels & Racks
Availability
Brand
Material
Width
Length
Height
Color
Price
Related Products
Coxreels' proprietary "CPC" powder coat finish; direct hand crank rewind; product temperatures from -20 to 225 degrees Fahrenheit, adjustable drag brake
COXREELS® 1125 Series hand crank and motorized hose reels have the features demanded by industry professionals. The industry preferred design features a sturdy one piece all welded "A" frame base, low profile outlet riser and open drum slot design provides a non-crimping, flat smooth hose wrap. External fluid path with machined from solid brass 90° full-flow NPT swivel inlet (Nickel plated steel swivel on 1" models) Swivel Seals: NITRILE (AFLAS on 1" models) ~External fluid path with electroless nickel plated steel 90° full-flow NPT swivel inlet (On high pressure HP prefix ...
COXREELS® SH Series "Super Hub™" spring driven hose reels, like the P Series, have a long history of dependable performance. The larger chassis and frame accommodate longer lengths and larger diameters of hose. Coxreels' original Super Hub™ dual axle support system increases the stability during operation, reduces vibration and strengthens the structural integrity of the reel. External fluid path with machined from solid brass 90° full-flow NPT swivel inlet (Zinc plated steel swivel on HP models) Swivel Seals: NITRILE Sturdy single pedestal reel features Coxreels' ...
Coxreels C-HP-330-330 3/8"x30' 4000PSI Dual Purpose Spring Retractable High Pressure Steel Hose Reel
COXREELS® C Series "Combination" spring driven hose reels are a combination of two hose reels in one compact assembly. They are perfect for applications in which two sources are needed to get the job done when space is a critical factor. The single mounting base creates stability and adds to the convenience of one mounting pattern. This series is also available in air hose/electrical cord combinations. Two External fluid paths with machined from solid brass 90° full-flow NPT swivel inlets (Zinc plated steel swivels on HP models) Swivel Seals: NITRILE Compact two reel assembly for ...
MTM Hydro's 4000 psi 3/8 Male x 3/8 Female 100' Painted Hose Reel is the perfect addition to any pressure washer. Rugged and dependable with a forged steel base and Brass swivel for the attached hose, MTM Hydro's reel holds up under pressure. Unit also comes with a durable plastic handle. **Please note: Hose sold separately.