- Discover the Blu Shield Steel A Frame 300' Pressure Washer Hose Reel: Are you part of the outdoor cleaning and maintenance industry or one of the many sectors that demand top-notch pressure washing capabilities? If so, the Blu Shield Steel A Frame 300' Pressure Washer Hose Reel is your ultimate cleaning solution
- Dependable Construction for Durability: Crafted from heavy-duty commercial-grade steel, this hose reel is engineered to withstand the harshest cleaning tasks. Its robust construction ensures long-lasting performance, even in the most challenging environments
- Precise Control with Friction Brake: Achieve unparalleled control over your pressure washer hose with the friction brake feature. Whether you need to slow down or halt the hose's unwinding or rewinding, you can do so with precision, simplifying your cleaning experience
- Effortless Hose Management: Bid farewell to tangled hoses and laborious rewinding. The direct hand-crank rewind mechanism, complete with a locking pin, streamlines hose management. Enjoy the convenience of smooth and effortless hose winding each time
- Durable Powder-Coated Finish: Enhanced with a durable powder-coated finish, this hose reel gains an extra layer of protection against corrosion, making it suitable for all-weather use. Rest assured it will maintain its high-quality appearance for years to come
- Enhanced Usability with Full-Flow Swivel: Experience heightened usability with the full-flow swivel feature. This innovation allows the hose to rotate freely and smoothly, providing flexibility and convenience during heavy-duty pressure washing tasks. Say goodbye to struggles with hose maneuverability
- Generous Hose Capacity: Designed to accommodate a 300-foot pressure washer hose (please note that the hose itself is not included), this hose reel offers ample hose capacity. Tackle extensive cleaning projects without interruptions, making your work more efficient
BluShield Steel A Frame Pressure Washer Hose Reel with 300'L Hose, 4100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 3/8 in |
Product Details
| Type | Hose Reel |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | PWMRAF300 |
| PSI | 4100 psi |
| Max Temperature | 250 °F |
| Cable/Cord/Hose Included | No |
| Max PSI | 4100 psi |
| Brand | BluShield |