Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133783

Global Industrial™ 5 Ton Floor Jack with T-Handle, Hydraulic Pump

Product Description
✓ Ergonomic T-handle
✓ Handles up to 5 tons
✓ Durable steel construction

Ideal for lifting commercial vehicles, construction equipment, buses, trucks, and more, this durable Global Industrial™ 5-Ton Floor Jack is made from heavy-duty steel for long-lasting use. It features a T-handle hydraulic system with foot pedal to easily lift loads of up to 10,000 lbs. quickly and efficiently. Built for smooth maneuverability, this jack is equipped with a total of four steel casters, two of which swivel 360°. Its wide saddle and elongated frame provide stability, while the built-in bypass system prevents overloading to ensure safe operation. Meets ASME/PASE 2019 Safety Standards. Limited 1-Year Warranty.

  • Light-duty service jack with hydraulic pump
  • Max lift height: 22"
  • Minimum lift height: 6.25"
  • Jack dimensions: 56"L x 16"W x 7"H
  • PRICE
    $989.00

    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length56 in
    Width16 in
    Height7 in
    Weight187 lbs
    Max Height22 in
    Low Height6-1/4 in
    Lifting Range6-1/4 - 22 in

    Product Details

    TypeService Jack
    ColorBlue
    For Use WithCars, Trucks, SUVs
    Capacity5TONS
    DescriptionLight Duty Floor Jack
    Package Quantity1
    FeaturesT-Handle
    Manufacturers Part Number133783
    Pump TypeHydraulic
    BrandGlobal Industrial