The Heavy Duty King Pin Carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin. Unit will handle a wider variety of loads, both large and small. Painted finish limits abrasion while maintaining visibility during use.
Heavy Duty King Pin Carousel CA-KP-36R-4 36" Round - 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,469.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-11/16 in |
| Weight | 189 lbs |
| Carousel Outside Diameter | 36 in |
| Thickness | 1/4 in |
| Max Weight Capacity | 4000 lbs |
| Carousel Usable Diameter | 36 in |
Product Details
| Assembly Required | No |
| Type | Turntable |
| Color | Yellow |
| Weight Capacity Range | 3001 to 4000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CA-KP-36R-4 |
| Shape | Round |
| Brand | Vestil |
Warranty
| Warranty | 90 days |