Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221275

MPN #: CA-KP-6060-6

Vestil™ Heavy Duty King Pin Carousel, 6000 lb. Capacity, 60" x 60" Square Top Plate

Product Description
The heavy-duty king pin carousel has all the ergonomic benefits of the standard carousel with a top plate and stabilizing center pin. This carousel will handle a wider variety of loads and includes a heavy-duty maintenance free bearing. The king pin design allows off set loading up to fifty (50) percent of the capacity on at least fifty (50) percent of the deck. Standard top plates are square with rounded corners.

Features:
  • Center kingpin design allows for precise rotation of top plate
  • Maintenance-free bearings allow for smooth rotation
  • Diamond tread plate surface provides added traction


PRICE
$2,705.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height2-11/16 in
Weight641 lbs
Max Weight Capacity6000 lbs

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorYellow
Weight Capacity Range6000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCA-KP-6060-6
ShapeSquare
BrandVestil

Warranty

Warranty90 days