Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221356

MPN #: CA-48-4-TP-STP

Vestil™ Steel Manual Carousel, 4000 lb. Capacity, 48" x 48" Square Tread Top Plate

Product Description
This manual carousel rotates material with the assistance of an operator. Now, loading and unloading operations can be done more efficiently minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. A steel constructed top plate is included with the carousel for enhanced stability during use.

Features:
  • Four guide rollers keep the rings aligned
  • Smooth square top plate
  • Two piece rolled structural angle construction
  • Sealed ball bearings for smooth rotation


PRICE
$1,219.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height3 in
Weight214 lbs
Max Weight Capacity4000 lbs

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorBlue
Weight Capacity Range4000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCA-48-4-TP-STP
ShapeSquare
BrandVestil

Warranty

Warranty90 days