Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221342

MPN #: CA-40-6-TP-RSM

Vestil™ Steel Manual Carousel, Round Smooth Top Plate, 6000 lb. Capacity, 40" Dia.

Product Description
This manual carousel rotates material with the assistance of an operator. Now, loading and unloading operations can be done more efficiently minimizing fatigue and risk of back injury. The carousel may be added to an existing work bench, scissor table, or simply placed on the floor. A steel constructed top plate is included with the carousel for enhanced stability during use.

Features:
  • Four guide rollers keep the rings aligned
  • Round Smooth Top Plate
  • Two piece rolled structural angle construction
  • Sealed ball bearings for smooth rotation


PRICE
$955.00

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40 in
Height3 in
Weight135 lbs
Carousel Outside Diameter40 in
Max Weight Capacity6000 lbs
Carousel Usable Diameter40 in

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorBlue
Weight Capacity Range6000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCA-40-6-TP-RSM
ShapeRound
BrandVestil

Warranty

Warranty90 days