- 450 lb. Seating capacity
- Seat height adjustable from 19-1/2" to 22-1/4"
- Removable storage tray
- Dual bar back rest provides lumbar support at low heights
- Four 4" industrial pin casters - two locking
- Meets or exceeds ANSI/BIFMA standards
ShopSol Heavy Duty Tool Trolley, 450 lb. Cap., Adj. Height 19-1/2" - 22-1/4" - 1010424
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Heavy Duty Tool Trolley is designed for mechanic and shop applications that require low height work tasks that allow user to be ergonomically positioned with back lumbar support.
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 yd |
| Width | 15 in |
| Height | 32 in |
| Weight | 34 lbs |
| Seat Height Maximum | 22-1/4 in |
| Wheel Diameter | 3 in |
Product Details
| Type | Mechanics Tool Trolley |
| Color | Black |
| Capacity | 450 Lbs. |
| Material | Steel with vinyl upholstered seat and backrest |
| Description | Heavy Duty Tool Trolley Adjustable Height |
| Manufacturers Part Number | 1010424 |
| Seat Material | Vinyl |
| Number of Casters | 4 |
| Brand | ShopSol |
Compliance & Certifications
| Certifications | ANSI/BIFMA |