- 450 lb. Real load capacity
- 1-1/2" Ground clearance
- 18" Wide bed with envelop welded 1" tubular steel frame
- Vinyl upholstered bed and headrest
- Six 3" industrial pin casters
- Meets or exceeds ANSI/BIFMA standards
ShopSol Heavy Duty Creeper w/Adjustable Head Rest, 450 lb. Cap, 44" L x 18" W - 1010242
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Heavy Duty Creeper with Adjustable Head Rest is designed for automotive shops and service centers that require working at low heights in rugged environments.
PRICE
$299.95
1
1
Ships in 75 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 yd |
| Width | 20 in |
| Height | 3-1/2 in |
| Weight | 22 lbs |
| Wheel Diameter | 5 in |
| Ground Clearance | 1-1/2 in |
Product Details
| Type | Automotive Creeper |
| Color | Black |
| Capacity | 450 Lbs. |
| Material | Welded Tubular Steel Frame |
| Description | Heavy-Duty Creeper with Adjustable Head Rest |
| Manufacturers Part Number | 1010242 |
| Seat Material | Vinyl |
| Number of Casters | 6 |
| Brand | ShopSol |
Compliance & Certifications
| Certifications | ANSI/BIFMA |