Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB2871136

MPN #: 63103A

K-Tool International 2 Ton Trolley Jack

Product Description


Features and Benefits:
  • Lifting range 5-1/8" to 13"
  • Heavy-duty steel construction provides stability and endurance
  • Swivel rear casters and saddle provide smooth maneuvering and positioning
  • Built-in valve protects against jack over-loading
  • Hydraulic oil by-pass system protects ram from being over-extended
  • Covered by a 1 year warranty


PRICE
$87.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height5-1/8 in
Max Height13 in

Product Details

Capacity2TONS
Package Quantity1
Description2 Ton Trolley Jack
Manufacturers Part Number63103A
BrandK-Tool International